This product requires certification to purchase.

5 in. Anti-Seep Collar

You last purchased this on
 
Agri Drain

5 in. Anti-Seep Collar

  • Fast #
  • Part #AASC05
  • Item #3147662
  • Manufacturer Part #ASC05
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Agri Drain

5 in. Anti-Seep Collar

  • Fast #
  • Part #AASC05
  • Item #3147662
  • Manufacturer Part #ASC05
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • The anti-seep collar works with any smoothwall pipe or corrugated plastic tubing
  • 1 /16 in gum rubber
  • Easy to install
  • Tan floating stock has superior resilience elongation and tear strength
  • Resistant to water most salts mild acids and many other chemicals
  • Wood frame
  • Economical to buy
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
30 in - 36 in
Length:
5 ft
Material:
Wood
Product Type:
Collar