This product requires certification to purchase.

130 lb Ice Melt Spreader

This product has been replaced by

Agri-Fab® 130 lb. Poly Ice Melt Spreader
Agri-Fab® 130 lb. Poly Ice Melt Spreader
Manufacturer Part #45-0548
You last purchased this on
 
Agri-Fab®

130 lb Ice Melt Spreader

  • Fast #
  • Part #A450502
  • Item #7360919
  • Manufacturer Part #45-0502
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Agri-Fab® 130 lb. Poly Ice Melt Spreader
Agri-Fab® 130 lb. Poly Ice Melt Spreader
Manufacturer Part #45-0548
Agri-Fab®

130 lb Ice Melt Spreader

  • Fast #
  • Part #A450502
  • Item #7360919
  • Manufacturer Part #45-0502
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable-rustproof poly hopper increases product life
  • Grate-the provided grate improves material flow and spreader performance
  • Included-the cover and deflector keep material dry and narrows the spread pattern
  • Performance-the deflector helps narrow the spread pattern when needed
  • Made in USA
  • Requires Certification

Documents


Specifications

Capacity:
130 lb
Handheld:
Yes
Height:
33-3/5 in
Length:
48 in
Tool Type:
Ice Melt Spreader
Weight:
38 lb
Width:
27-1/10 in