0.75 Ton - Air Handler
0.75 Ton - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 9
- BTU:
- 9000
- BTU Cooling Rating:
- 9,000 Btu/h
- BTU Heat Rating:
- 9554 Btu/h
- CFM:
- 306 ft3/min
- Depth:
- 7-1/10 in
- Energy Star Compliant:
- No
- Height:
- 10-41/50 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 19.8 lb
- Width:
- 33-3/10 in