29 MBH Wall Mount Outdoor 2.4 Ton Mini-Split Multi-Zone
29 MBH Wall Mount Outdoor 2.4 Ton Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU Cooling Rating:
- 29000 Btu/h
- BTU Heat Rating:
- 30500 Btu/h
- Decibel Rating (dB):
- 69 dB
- Depth:
- 15-3/5 in
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 27-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 29
- Max CFM:
- 1942 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2.4 Ton
- Volts:
- 208/230V
- Width:
- 37-3/10 in