This product requires certification to purchase.

10 x 4 x 6 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 
Air Duct Products

10 x 4 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #A54151004066
  • Item #1123424
  • Manufacturer Part #5415.100406-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air Duct Products

10 x 4 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #A54151004066
  • Item #1123424
  • Manufacturer Part #5415.100406-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
4 in