12 x 8 x 8 in. 90 Degree Boot 30 ga
12 x 8 x 8 in. 90 Degree Boot 30 ga
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fabricated From Galvanized Sheet Metal
- Available for Residential & commercial gauges
- Standard in 30 gauge; Higher gauge upon request
- Female Tall Collar with Bead 3”
- Straight on one A side
- Extensions available from 0” to 6”
- Available Sealed
- Union Label Product
Documents
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Height:
- 14 in
- Length:
- 12 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 8 in