This product requires certification to purchase.

20-1/4 in x 3-3/8 in x 36 in 26 ga Plenum Box

You last purchased this on
 
Air Duct Products

20-1/4 in x 3-3/8 in x 36 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPLLCF2620223336
  • Item #5165145
  • Manufacturer Part #5523.202233360-26
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air Duct Products

20-1/4 in x 3-3/8 in x 36 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPLLCF2620223336
  • Item #5165145
  • Manufacturer Part #5523.202233360-26
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Gauge (metal):
26 ga
Height:
36 in
Length:
20-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
20-1/4 in x 3-3/8 in x 36 in
Vent Duct Shape:
Rectangular
Width:
3-3/8 in