This product requires certification to purchase.

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

You last purchased this on
 
Air Duct Products

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #A54051006
  • Item #1123473
  • Manufacturer Part #5405.1006
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air Duct Products

3-1/4 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #A54051006
  • Item #1123473
  • Manufacturer Part #5405.1006
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
3-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in