This product requires certification to purchase.

14 in x 28 in x 20 in Plenum Box

You last purchased this on
 
Air Flow Products

14 in x 28 in x 20 in Plenum Box

  • Fast #
  • Part #APLM3U00000142820
  • Item #4348532
  • Manufacturer Part #PLM-3-U00000-142820
5 out of 5 Customer Rating
You last purchased this on
 
Air Flow Products

14 in x 28 in x 20 in Plenum Box

  • Fast #
  • Part #APLM3U00000142820
  • Item #4348532
  • Manufacturer Part #PLM-3-U00000-142820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Height:
20 in
Length:
28 in
Size:
14 in x 28 in x 20 in
Width:
14 in