This product requires certification to purchase.

16 in x 19 in x 16 in Duct Square-To-Round Coil Cab

You last purchased this on
 
Air Flow Products

16 in x 19 in x 16 in Duct Square-To-Round Coil Cab

  • Fast #
  • Part #A7702161916
  • Item #4809683
  • Manufacturer Part #7702161916
5 out of 5 Customer Rating
You last purchased this on
 
Air Flow Products

16 in x 19 in x 16 in Duct Square-To-Round Coil Cab

  • Fast #
  • Part #A7702161916
  • Item #4809683
  • Manufacturer Part #7702161916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
16 in
Duct S-T-R Type:
Coil Cab
Duct Size:
16 in x 19 in x 16 in
Length:
19 in
Width:
16 in