This product requires certification to purchase.

19-1/2 x 13-3/4 in. Straight Boot

You last purchased this on
 
Air Flow Products

19-1/2 x 13-3/4 in. Straight Boot

  • Fast #
  • Part #SHMSQR1334191216
  • Item #8950096
  • Manufacturer Part #77F-2-000000-131916
4.4 out of 5 Customer Rating
You last purchased this on
 
Air Flow Products

19-1/2 x 13-3/4 in. Straight Boot

  • Fast #
  • Part #SHMSQR1334191216
  • Item #8950096
  • Manufacturer Part #77F-2-000000-131916
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For straight transitions between round pipe or flex duct to ceiling diffusers
  • Flange provides area for register screws, plaster frame, nailing plate for ceiling joist or mounting rails
  • Requires Certification

Specifications

Diameter:
16 in
Length:
19-1/2 in
Size:
13-3/4 in x 19-1/2 in x 16 in
Width:
13-3/4 in