This product requires certification to purchase.

4 x 10 x 4 in. 90 Degree Boot

You last purchased this on
 
Air Flow Products

4 x 10 x 4 in. 90 Degree Boot

  • Fast #
  • Part #AF534104
  • Item #4320400
  • Manufacturer Part #F534104
5 out of 5 Customer Rating
You last purchased this on
 
Air Flow Products

4 x 10 x 4 in. 90 Degree Boot

  • Fast #
  • Part #AF534104
  • Item #4320400
  • Manufacturer Part #F534104
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Length:
4 in
Width:
10 in