8 x 8 x 7 in. Straight Boot
8 x 8 x 7 in. Straight Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 7 in
- Length:
- 8 in
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in