30 in. 3-Blade Oscillating Pedestal Portable Fan
30 in. 3-Blade Oscillating Pedestal Portable Fan
Frequently Purchased Together
Product Details
Product Details
- Blade, Guard, and Mounts are powder coated steel
- Quiet speed allows the fan to operate at a reduced sound level, while still delivering powerful air circulation
- Black, 10 ft, 3 conductor, SJT type cord with fused plug
- Specially designed base reduces noise transfer
- 90° oscillation broadcasts air over a larger area
- Pull cord controls
- OSHA Compliant
- Meets the made in America requirements of ARRA
Documents
Specifications
- AMP:
- 2.2
- Blade Span:
- 30 in
- CFM:
- 7450 ft3/min
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 80-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Pedestal
- Material:
- Steel
- Volts:
- 120V
- Watts:
- 245 W