This product requires certification to purchase.

110 CFM Fan Trim Kit

You last purchased this on
 
Air King America Inc

110 CFM Fan Trim Kit

  • Fast #
  • Part #AAK110PNT
  • Item #5147524
  • Manufacturer Part #AK110PNT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air King America Inc

110 CFM Fan Trim Kit

  • Fast #
  • Part #AAK110PNT
  • Item #5147524
  • Manufacturer Part #AK110PNT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

Brand Model Compatibility:
AK110PN Exhaust Fan
CFM:
110 ft3/min
Depth:
9-3/8 in
Energy Star Compliant:
Yes
Height:
7-7/8 in
Installation Type:
Ceiling Mount
Material:
Metal, Synthetic
Product Type:
Fan Trim Kit
Sones:
1.5
UL Listed:
Yes
Width:
10-7/8 in