This product requires certification to purchase.

18 in. 3-Blade Wall Mount Oscillating Fan in White

You last purchased this on
 
Air King America Inc

18 in. 3-Blade Wall Mount Oscillating Fan in White

  • Fast #
  • Part #AIR9018
  • Item #7064902
  • Manufacturer Part #9018
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air King America Inc

18 in. 3-Blade Wall Mount Oscillating Fan in White

  • Fast #
  • Part #AIR9018
  • Item #7064902
  • Manufacturer Part #9018
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal front grill with impact resistant plastic rear grill
  • Chemical resistant polypropylene blade
  • White, 6 ft., 3 conductor, SPT type cord
  • 90° oscillation or can be locked in non-oscillating position
  • Front mounted rotary or pull cord controls
  • Wall mounting hardware included
  • OSHA compliant
  • Requires Certification

Specifications

AMP:
0.54, 0.73, 1.10
Blade Span:
18 in
CFM:
1970 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
Yes
Fan Speeds:
3
Height:
24-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
23 in
Material:
Plastic, Steel
Material Type:
Polypropylene
Number of Blades:
3
UL Listed:
Yes
Volts:
120V
Watts:
114 W
Width:
15-1/2 in