18 in. Wall Mount Fan
18 in. Wall Mount Fan
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 1, 1.3, 1.5
- Blade Span:
- 18 in
- CFM:
- 3190 ft3/min
- Dimmable:
- No
- ETL Listed:
- Yes
- Fan Speeds:
- 3
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Steel
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 16-1/2 in