210 CFM Bathroom Exhaust Fan in White
210 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial inline exhaust fans can be adapted for top discharge mounting, straight through inline or right angle inline (hardware not included)
- Insulated housing with motors & blowers mounted on vibration isolators
- 6? round duct connector with gasketed damper protects against backdrafts
- Balanced polymeric dual inlet blower wheel with enclosed 4 pole high efficiency, permanently split capacitor motor (PSC); life time lubrication, suitable for continuous operation
- Convertible to 6 inch round inlet with model IA613R adapter (available separately)
- Unit mounts with the 2 supplied housing mounting angles that can be adapted for inline or top discharge mounting (hardware not provided)
- Easy wiring access via either internal or external wiring compartment cover
-
Green
Documents
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 210 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13-1/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 12-9/16 in
- Installation Type:
- Inline
- Length:
- 12-3/4 in
- Material:
- Metal, Steel
- RPM:
- 1169
- UL Listed:
- No
- UPC:
- 083162942876
- Volts:
- 115/120V
- Watts:
- 55 W
- Width:
- 12-11/16 in