36 in. Range Hood in Stainless Steel
36 in. Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13 in
- Material:
- Stainless Steel
- Sones:
- 5.5
- Width:
- 36 in