50 CFM Fan Housing
50 CFM Fan Housing
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- AS50
- CFM:
- 50 ft3/min
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/4 in
- Material:
- Plastic
- Product Type:
- Fan Housing
- Sones:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 7-1/4 in