50 CFM Grill Assembly in White BFQ50 Exhaust Fan
50 CFM Grill Assembly in White BFQ50 Exhaust Fan
Frequently Purchased Together
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 1 Year
Specifications
- AMP:
- 0.25
- Brand Model Compatibility:
- BFQ50 Exhaust Fan
- CFM:
- 50 ft3/min
- Color Finish Name:
- White
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Material:
- Metal, Synthetic
- Product Type:
- Grill Assembly
- RPM:
- 1225
- Sones:
- 0.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 9-5/8 in