70 CFM Bathroom Exhaust Fan in White
70 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- White grill matches any décor
- 100 watt maximum standard bulb (Not included)
- Easily installs using the included hanger brackets or housing mounting tabs
- Plastic damper protects against back drafts and ensures quiet operation
- 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
- 50 CFM at 3.0 sones
- For bathrooms up to 50 sq. ft.
- UL listed for use above the shower
- Frequency: 60 Hz
- Warranty: 1 Year
Specifications
- AMP:
- 1.6
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- RPM:
- 2840
- Sones:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 152 W
- Width:
- 10-1/2 in