This product requires certification to purchase.

75 CFM Grill Assembly in White BFQ75 Exhaust Fan

You last purchased this on
 
Air King America Inc

75 CFM Grill Assembly in White BFQ75 Exhaust Fan

  • Fast #
  • Part #ABFQ75T
  • Item #4121945
  • Manufacturer Part #BFQ75T
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air King America Inc

75 CFM Grill Assembly in White BFQ75 Exhaust Fan

  • Fast #
  • Part #ABFQ75T
  • Item #4121945
  • Manufacturer Part #BFQ75T
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frequency: 60 Hz
  • Warranty: 1 Year
  • Requires Certification

Specifications

AMP:
0.25
Brand Model Compatibility:
BFQ75 Exhaust Fan
CFM:
75 ft3/min
Color Finish Name:
White
Installation Type:
Ceiling Mount
Length:
8-1/2 in
Material:
Metal, Synthetic
Product Type:
Grill Assembly
RPM:
1300
Sones:
1.5
UL Listed:
Yes
Volts:
120V
Watts:
30 W
Width:
9-5/8 in