Frequently Purchased Together
Product Details
Product Details
- Economical solution for bathroom ventilation
- Easy installation with large plastic collar to connect to duct
- Plastic damper protects against back drafts
- Slim 3.75" housing with a 3" duct outlet allows fan to be mounted in ceiling or wall applications
Documents
Specifications
- Brand Model Compatibility:
- AS60 and AS70 Exhaust Fans
- CFM:
- 70 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/4 in
- Material:
- Metal, Synthetic
- Product Type:
- Grill Assembly
- Sones:
- 5
- UL Listed:
- Yes
- Width:
- 7-1/4 in