Frequently Purchased Together
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 1 Year
Specifications
- AMP:
- 0.45
- Brand Model Compatibility:
- BFQ110 Exhaust Fan
- CFM:
- 110 ft3/min
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Grill Assembly
- RPM:
- 2250
- Sones:
- 3.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 72 W
- Width:
- 9-5/8 in