This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Air King America Inc

50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ABFQL50
  • Item #7266573
  • Manufacturer Part #BFQL50
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air King America Inc

50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #ABFQL50
  • Item #7266573
  • Manufacturer Part #BFQL50
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • White grill matches any décor
  • Plastic housing won't rust or corrode over time
  • Snap-In mounting system with included mounting bracket
  • Almost silent motor operates at just 0.8 sones
  • Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
  • 50 CFM exhaust reduces moisture to prevent mildew in smaller bathrooms
  • 50 CFM at 0.8 sones
  • For bathrooms up to 50 sq. ft.
  • Uses one 6-watt LED lamp INCLUDED
  • ENERGY STAR certified for energy efficient operation
  • Requires Certification
  • Green


Specifications

AMP:
0.5, 15
CEC Compliant:
For Sale in CA
CFM:
50 ft3/min
Color Finish Category:
Whites
Color Finish Name:
White
Duct Size:
4 in
Energy Star Compliant:
Yes
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
11 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
A19
Light Bulb Type:
Fluorescent
Material:
Plastic
Material Type:
Polymer
RPM:
1225
Sones:
0.8
UL Listed:
Yes
Volts:
120V
Watts:
17.8 W
Width:
10-1/2 in