24 in. 180 cfm Under Cabinet Range Hood in White
Advantage™ 24 in. 180 cfm Under Cabinet Range Hood in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 180 ft3/min
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Sones:
- 7.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in