This product requires certification to purchase.

You last purchased this on
 
Air King America Inc

  • Fast #
  • Part #ARF35S
  • Item #7100011
  • Manufacturer Part #RF-35S
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air King America Inc

  • Fast #
  • Part #ARF35S
  • Item #7100011
  • Manufacturer Part #RF-35S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Warranty: 1 Year
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Brand Model Compatibility:
DS, AV and AR Series Range Hoods
Depth:
3/8 in
Energy Star Compliant:
No
GSA Approved:
No
Length:
10-1/2 in
Material:
Aluminum
Product Type:
Grease Filter
UL Listed:
No
Width:
8-3/4 in