Frequently Purchased Together
Product Details
Product Details
- Warranty: 1 Year
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 24 in
- Length:
- 1 in
- Product Type:
- Range Hood Back Splash
- UL Listed:
- No
- Width:
- 30 in