Backsplash
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Backsplash
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 30 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 24 in
- Product Type:
- Backsplash
- UL Listed:
- No
- Width:
- 30 in