Bathroom Exhaust Fan in Silver
Bathroom Exhaust Fan in Silver
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- Brand Model Compatibility:
- BFQL50T, BFQL70T
- CFM:
- 70 ft3/min
- Color Finish Name:
- Silver
- Energy Star Compliant:
- Yes
- Height:
- 5-3/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Fan Housing
- Sones:
- 1.5
- UL Listed:
- No
- Width:
- 9-1/5 in