Bathroom Exhaust Fan in White
Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- Easily installs using the included adjustable hanging brackets
- UL listed for installation over a tub or shower on a GFCI circuit
- 4? round duct connector with damper protects against backdrafts and ensures quiet exhaust fan operation
- Side access panel allows you to wire the fan from inside or outside the housing
- HVI certified performance
-
Green
Specifications
- AMP:
- 8
- Brand Model Compatibility:
- AK100H, AK100PNT
- CFM:
- 100 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Product Type:
- Fan Housing
- Sones:
- 2
- UL Listed:
- Yes
- Volts:
- 24V