100 CFM Bathroom Exhaust Fan in White
Deluxe 100 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- White grill matches any décor
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Easily installs using the included adjustable hanging brackets.
- Can be used to comply with ASHRAE 62.2 standards
- 100 CFM exhaust reduces moisture to prevent mildew in larger sized bathrooms
- 100 CFM @ 2.5 sones
- For bathrooms up to 100 sq. ft.
- Uses one 100-watt maximum incandescent bulb and one 7-watt bulb for nighttime lighting (bulbs not included)
- UL listed for use above the shower
- Frequency: 60 Hz
Specifications
- AMP:
- 1.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- Deluxe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lights Included:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- RPM:
- 1325
- Sones:
- 2.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 37 W
- Width:
- 13-3/4 in