This product requires certification to purchase.

Filter in Charcoal

You last purchased this on
 
Air King America Inc

Filter in Charcoal

  • Fast #
  • Part #ARF55
  • Item #7064894
  • Manufacturer Part #RF55
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air King America Inc

Filter in Charcoal

  • Fast #
  • Part #ARF55
  • Item #7064894
  • Manufacturer Part #RF55
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Application:
Residential
Brand Model Compatibility:
AD Series
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Depth:
1/4 in
Energy Star Compliant:
No
Length:
10-3/8 in
Material:
Aluminum
Product Type:
Filter
Width:
8-3/16 in