Qufresh™
Frequently Purchased Together
Product Details
Product Details
- White epoxy finish
- Nearly silent operation, homeowner may not even know it is operating
- Programmable Controller to prevent temperature & humidity extremes
- Accepts 10" x 10" x 2" MERV 6 -16 filter through easy access filter door
- Field adjusted airflow from 40 to 120 CFM
- Inexpensive first cost method to bring in fresh air using an independent fan
- Can be used to comply with ASHRAE 62.2 standards for outdoor air
- Insulated housing reduces noise
- Compact design fits almost anywhere
- Test port allows air flow to be easily measured for verification
Specifications
- AMP:
- 0.3
- CFM:
- 80 ft3/min
- Collection:
- Qufresh™
- Depth:
- 10-1/8 in
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14-7/8 in
- Material:
- Metal
- Product Type:
- Air Exchanger
- Sones:
- 1.6
- UL Listed:
- Yes
- Volts:
- 24/120V
- Watts:
- 30.1 W
- Width:
- 14-7/8 in