RS Series
Frequently Purchased Together
Product Details
Product Details
- Range hood shells provide protection to the underside of the cabinets above the cooking surface when the area does not require ventilation
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Collection:
- RS Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Gauge (metal):
- 24 ga
- Height:
- 6 in
- Length:
- 18-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Range Hood Shell
- UL Listed:
- No
- Width:
- 30 in