AIR PACIFIC GARDEN GEL FRESHENER MARINE
AIR PACIFIC GARDEN GEL FRESHENER MARINE
Product Details
Product Details
- Counteractant helps neutralize bathroom odors
- Fresh clean scents make the washroom smell nice
- Complies with the standards of the International Fragrance Association (IFRA)
- Meets the criteria for the Volatile Organic Compound (VOC) limits exemption under Title 17, California Code of Regulations, Section 9541(f)
- Recommend 1 air gel per 2 sq. ft. depending on strength preference
- Data shows battery lasts up to 9 days, based on one D-Cell alkaline battery
Specifications
- Height:
- 4-3/8 in
- Package Quantity:
- Case of 12
- Weight:
- 2.040 lb