0.71 oz. Lavender Fragrance Scented Oil Refill (Case of 6)
0.71 oz. Lavender Fragrance Scented Oil Refill (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 45 days of continuous scent
- Plug in to the outlet
- Sleek Look
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Violet
- Green Seal Certified:
- No
- Height:
- 6-4/25 in
- Length:
- 10-21/50 in
- Material:
- Oil-based Aerosol
- Package Quantity:
- Case of 6
- Size:
- 0.71 oz
- Weight:
- 2.59 lb
- Width:
- 5-9/25 in