This product requires certification to purchase.

You last purchased this on
 
Air Wick

  • Fast #
  • Part #RAC79717CT
  • Item #7053049
  • Manufacturer Part #RAC79717CT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air Wick

  • Fast #
  • Part #RAC79717CT
  • Item #7053049
  • Manufacturer Part #RAC79717CT
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 45 days of continuous scent
  • Plug in to the outlet
  • Sleek Look
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Clear
Color Finish Name:
Clear, Light Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-81/100 in
Length:
7-1/2 in
Material:
Oil-based Aerosol
Package Quantity:
Case of 6
Size:
0.67 oz
Weight:
5.22 lb
Width:
12-14/25 in