This product requires certification to purchase.

You last purchased this on
 
Air Wick

  • Fast #
  • Part #RAC79717PK
  • Item #5162104
  • Manufacturer Part #79717
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Air Wick

  • Fast #
  • Part #RAC79717PK
  • Item #5162104
  • Manufacturer Part #79717
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 45 days of continuous scent
  • Plug in to the outlet
  • Sleek Look
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear, Light Yellow
Green Seal Certified:
No
Height:
8-81/100 in
Length:
7-1/2 in
Material:
Oil-based Aerosol
Package Quantity:
Pack of 2
Size:
0.67 oz
Weight:
5.22 lb
Width:
12-14/25 in