Warmer Unit Scented Oil (Case of 6)
Warmer Unit Scented Oil (Case of 6)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Refills available in various scents
- Comes in individual or twin packs
- You can control the intensity of the fragrance with the turn of the dial
- Individual and twin packs.
Specifications
- Green Seal Certified:
- No
- Height:
- 6-24/25 in
- Length:
- 14-3/20 in
- Package Quantity:
- Case of 6
- Weight:
- 1.04 lb
- Width:
- 4-1/10 in