This product requires certification to purchase.

1/2 in. x 75 ft. Plastic Pipe Insulation

You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 1/2 in. x 75 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AEFLEX750E
  • Item #4336327
  • Manufacturer Part #EFLEX750E
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Airex Manufacturing

E-Flexguard™ 1/2 in. x 75 ft. Plastic Pipe Insulation

  • Fast #
  • Part #AEFLEX750E
  • Item #4336327
  • Manufacturer Part #EFLEX750E
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-96, ASTM G-153
Collection:
E-Flexguard™
Diameter - Inside 1:
1/2 in
Fits Pipe Size:
1/2 in
Length:
75 ft
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Pipe Insulation
Thickness:
1/2 in
UL Listed:
Yes