3/4 in. x 6 ft. Plastic Pipe Insulation
E-Flexguard™ 3/4 in. x 6 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-96, ASTM G-153
- Collection:
- E-Flexguard™
- Diameter - Inside 1:
- 3/4 in
- Fits Pipe Size:
- 3/4 in
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Pipe Insulation
- Thickness:
- 3/4 in
- UL Listed:
- Yes