12 x 10-7/10 in. 1300 RPM Blower Wheel
12 x 10-7/10 in. 1300 RPM Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 32-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Direct drive furnace blower wheels
- Durable, efficient, and quiet
- Identical to most OEM supplied blower wheels
- Steel blade spiders
- Product is 11" x 10-1/2" x 1/2" CWW
Documents
Specifications
- Blade Span:
- 12 in
- Depth:
- 10-7/10 in
- Diameter:
- 12 in
- Length:
- 11 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1300
- Width:
- 10-1/2 in