This product requires certification to purchase.

12 x 10-7/10 in. 1300 RPM Blower Wheel

You last purchased this on
 
AirMARS

12 x 10-7/10 in. 1300 RPM Blower Wheel

  • Fast #
  • Part #MAR41352
  • Item #3409398
  • Manufacturer Part #41352
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
AirMARS

12 x 10-7/10 in. 1300 RPM Blower Wheel

  • Fast #
  • Part #MAR41352
  • Item #3409398
  • Manufacturer Part #41352
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 26
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Direct drive furnace blower wheels
  • Durable, efficient, and quiet
  • Identical to most OEM supplied blower wheels
  • Steel blade spiders
  • Product is 11" x 10-1/2" x 1/2" CW
  • Requires Certification

Documents


Specifications

Blade Span:
12 in
Depth:
10-7/10 in
Diameter:
12 in
Height:
11-93/100 in
Length:
11 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1300
Width:
10-1/2 in