26° HVAC Fan Blade
26° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 250 Pallet: 250-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Identical to most OEM supplied blades
- Aluminum blades
- Three wing blades
- Blade diameter: 24"
- Pitch degree: 26
- CW rotation
Documents
Specifications
- Blade Pitch:
- 26°
- Blade Span:
- 24 in
- CFM:
- 4433 ft3/min
- Diameter:
- 24 in
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 825
- UL Listed:
- No
- Width:
- 11-3/4 in