This product requires certification to purchase.

27° HVAC Fan Blade

You last purchased this on
 
AirMARS

27° HVAC Fan Blade

  • Fast #
  • Part #MAR40040
  • Item #3636581
  • Manufacturer Part #40040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AirMARS

27° HVAC Fan Blade

  • Fast #
  • Part #MAR40040
  • Item #3636581
  • Manufacturer Part #40040
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100 Pallet: 364
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Identical to most OEM supplied blades
  • Aluminum blades
  • Three wing blades
  • Blade diameter: 16"
  • Pitch degree: 27
  • CCW rotation
  • Requires Certification

Documents


Specifications

Blade Pitch:
27°
Blade Span:
16 in
CFM:
1525 ft3/min
Energy Star Compliant:
No
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
UL Listed:
No
Width:
2-1/2 in