This product requires certification to purchase.

27° HVAC Fan Blade

You last purchased this on
 
AirMARS

27° HVAC Fan Blade

  • Fast #
  • Part #MAR40054
  • Item #3636586
  • Manufacturer Part #40054
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AirMARS

27° HVAC Fan Blade

  • Fast #
  • Part #MAR40054
  • Item #3636586
  • Manufacturer Part #40054
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 127
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Identical to most OEM supplied blades
  • Aluminum blades
  • Three wing blades
  • Blade diameter: 22"
  • Pitch degree: 27
  • CCW rotation
  • Requires Certification

Documents


Specifications

Blade Pitch:
27°
Blade Span:
22 in
CFM:
4478 ft3/min
Diameter:
22 in
Energy Star Compliant:
No
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
UL Listed:
No
Width:
11-9/20 in