3/4 in. Sealed Bearing Pair
3/4 in. Sealed Bearing Pair
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dedication to quality assures good fit and long life.
- Designed and manufactured to precise tolerance
Documents
Specifications
- Bore Size:
- 3/4
- Diameter:
- 1-13/16 in
- Length:
- 3/4 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Pulley Type:
- Blower Pulley