33° HVAC Fan Blade
33° HVAC Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 281-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Identical to most OEM supplied blades
- Aluminum blades
- Three wing blades
- Blade diameter: 18"
- Pitch degree: 33
- CCW rotation
Documents
Specifications
- Blade Pitch:
- 33°
- Blade Span:
- 18 in
- CFM:
- 2682 ft3/min
- Diameter:
- 18 in
- Energy Star Compliant:
- No
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1075
- UL Listed:
- No
- Width:
- 9-13/20 in